Shop All Utility Carts
Metro
Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb
Mfr # MY2030-34BU
Zoro # G5261137
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 34 1/2 in
- Overall Width 24 in
- Material Polymer (Shelf)
- Color Blue (Shelf), Silver (Leg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MY2030-34BU
- Zoro # G5261137
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 34 1/2 in |
Overall Width | 24 in |
Handle Height | 35 1/2 in |
Caster Dia. | 4" |
Lip Height | 3/8 in |
Shelf Width | 23 3/8 in |
Top Shelf Height | 35 3/4 in |
Shelf Length | 31 1/4 in |
Caster Width | 1 in |
Overall LxWxH | 34-1/2 in x 24 in x 35-1/2 in |
Bottom Shelf Lip Height | 7/16 in |
Shelf Lip Height | 7/16 in |
Top Shelf Lip Height | 7/16 in |
Caster Wheel Dia. | 4 in |
Shelf LxW | 31-1/4 in x 23-3/8 in |
Description
Utility Cart with Antimicrobial Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 31 1/4 in, Shelf Width 23 3/8 in, Top Shelf Height 35 3/4 in, Distance Between Shelves 11 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type A (33H713)
- US CARGO CONTROL 2" x 8' Blue Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-BLU)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018525)
- AMERIHOME Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BL)
- METRO Wire Utility Cart, 2 Shelves, 375 lb (MW104)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 500 lb (MY2636-34BL)
- METRO Cart, Utility , 3 Shelf, Gray (MY1627-34G)
- METRO Utility Cart, Wire, 2 Shelves, 375 lb (MW605)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24G)
- FAUCET QUEENS INC 4Whl Pop N Shop Cart (39283)
- Metro Utility Carts