Shop All Utility Carts
Metro
Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb
Mfr # MY1627-34BU
Zoro # G5261076
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 31 1/2 in
- Overall Width 18 1/2 in
- Material Polymer (Shelf)
- Color Blue (Shelf), Silver (Leg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MY1627-34BU
- Zoro # G5261076
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 31 1/2 in |
Overall Width | 18 1/2 in |
Caster Width | 1 in |
Caster Dia. | 4" |
Shelf Length | 28 5/16 in |
Top Shelf Height | 35 3/4 in |
Shelf Width | 18 1/4 in |
Lip Height | 3/8 in |
Handle Height | 35 1/2 in |
Caster Wheel Dia. | 4 in |
Shelf Lip Height | 7/16 in |
Shelf LxW | 28-5/16 in x 18-1/4 in |
Overall LxWxH | 31-1/2 in x 18-1/2 in x 35-1/2 in |
Top Shelf Lip Height | 7/16 in |
Bottom Shelf Lip Height | 7/16 in |
Description
Utility Cart with Antimicrobial Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 28 5/16 in, Shelf Width 18 1/4 in, Top Shelf Height 35 3/4 in, Distance Between Shelves 11 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 29/64 in Hook Opening (48ME57)
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZWALL3)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (U31)
- ZORO SELECT Cargo Strap, 3300 lb., 2 in. W, 27 ft. L (34RY82)
- METRO Polymer Utility Cart with Deep Lipped Plastic Shelves, Raised, 3 Shelves, 400 lb (BC2636-3DBL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34G)
- METRO Cart, Utility , 3 Shelf, Gray (MY1627-34G)
- METRO Cart, Utility , 2 Shelf, Gray (MY1627-24G)
- METRO Utility Cart with Deep Lipped Plastic Shelves, High Density Polyethylene (Shelf), Raised, 3 Shelves (BC2030-3DBL)
- METRO High Density Polyethylene (Shelf) Utility Cart with Deep Lipped Plastic Shelves, Raised, 2 Shelves (BC2030-2DBL)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC3-243636-2-8PN-95)
- Metro Utility Carts