Shop All Utility Carts
Metro
Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb
Mfr # MY2030-24BU
Zoro # G5261216
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 34 1/2 in
- Overall Width 24 in
- Material Polymer (Shelf)
- Color Blue (Shelf), Silver (Leg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MY2030-24BU
- Zoro # G5261216
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 34 1/2 in |
Overall Width | 24 in |
Shelf Width | 23 3/8 in |
Handle Height | 35 1/2 in |
Shelf Length | 31 1/4 in |
Top Shelf Height | 35 3/4 in |
Lip Height | 3/8 in |
Caster Dia. | 4" |
Caster Width | 1 in |
Shelf Lip Height | 7/16 in |
Shelf LxW | 31-1/4 in x 23-3/8 in |
Overall LxWxH | 34-1/2 in x 24 in x 35-1/2 in |
Caster Wheel Dia. | 4 in |
Bottom Shelf Lip Height | 7/16 in |
Top Shelf Lip Height | 7/16 in |
Description
Utility Cart with Antimicrobial Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 31 1/4 in, Shelf Width 23 3/8 in, Top Shelf Height 35 3/4 in, Distance Between Shelves 24 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (4) Swivel, Lip Height 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, ENHDHRM (EN34312)
- ZORO SELECT Post Sleeve, 6in, Yllw with Rd Stripes (1736YRS)
- DAYTON Electric Chain Hoist, 300 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTC9)
- VALLEY CRAFT Bag Hand Truck, 600 lb., 60-1/2"x26"x46 (F80233U5)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65145-IP)
- METRO MetroMax Q Shelf Truck w/4 Shelves, 1000 lb. Capacity, 48inL x 18inW x 68inH, Blue (Q356BG3)
- METRO High Density Polyethylene (Shelf) Utility Cart with Deep Lipped Plastic Shelves, Raised, 2 Shelves (BC2030-2DBL)
- METRO Utility Cart with Deep Lipped Plastic Shelves, High Density Polyethylene (Shelf), Raised, 3 Shelves (BC2030-3DBL)
- METRO Cart, Utility , 2 Shelf, Gray (MY1627-24G)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34BU)
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2 Shelves, 1000 lb (2LDWP243610G)
- Metro Utility & Storage Carts