Shop All Utility Carts
Metro
Utility Cart with Antimicrobial Deep Lipped Plastic Shelves, High Density Polyethylene (Shelf)
Mfr # BC2636-3DMB
Zoro # G9421465
product price: $316.00
/ea
Free Shipping & Returns
$316.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Length 39 1/2 in
- Overall Width 27 in
- Material High Density Polyethylene (Shelf)
- Color Blue (Shelf), Silver (Leg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # BC2636-3DMB
- Zoro # G9421465
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 41 in |
Overall Length | 39 1/2 in |
Overall Width | 27 in |
Caster Width | 1 in |
Shelf Width | 27 in |
Lip Height | 2 3/4 in |
Handle Height | 41 in |
Shelf Length | 39 1/2 in |
Top Shelf Height | 33 1/4 in |
Caster Dia. | 4" |
Overall LxWxH | 39-1/2 in x 27 in x 41 in |
Shelf Lip Height | 2 3/4 in |
Bottom Shelf Lip Height | 2 3/4 in |
Caster Wheel Dia. | 4 in |
Shelf LxW | 39-1/2 in x 27 in |
Top Shelf Lip Height | 2 3/4 in |
Description
Utility Cart with Antimicrobial Deep Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 39 1/2 in, Shelf Width 27 in, Top Shelf Height 33 1/4 in, Distance Between Shelves 11 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Raised, Handle Height 41 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N212)
- GLOBAL INDUSTRIAL Steel Drum Dolly for 30 Gallon Drum, Rubber Wheels 600 Lb. Capacity (233886)
- STRONGARM DG Bridge Assembly, for Model SA9000AC (304426)
- RWM Pedal Type Floor Lock, 5-7/8" (FLA-4)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65145-IP)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24G)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24BL)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BU)
- METRO Utility Cart with Deep Lipped Plastic Shelves, Polymer, Raised, 2 Shelves, 400 lb (BC2636-2DBL)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34BU)
- DAPHNES DINNETTE 6 Bushel Tub Polyethylene Bulk Movers, 20 x 23.25 x 32.25 in. (DA2638056)
- Metro Utility & Storage Carts