Shop All Utility Carts
Metro
Utility Cart, Wire, 2 Shelves, 375 lb
Mfr # MW605
Zoro # G5151647
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 38 in
- Overall Width 18 in
- Material Wire
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MW605
- Zoro # G5151647
- Country of Origin Multiple
- Category Utility Carts
Dimensions
Overall Height | 38 in |
Overall Length | 38 in |
Overall Width | 18 in |
Shelf Width | 18 in |
Shelf Length | 36 in |
Details
Material | Wire |
Color | Silver |
Load Capacity | 375 lb |
Item | Utility Cart |
Adjustable Increments | 1 in |
Number of Shelves | 2 |
Caster Material | Rubber |
Capacity per Shelf | 187 lb |
Finish | Chrome |
Includes | 2 Wire Chrome Shelves and Donut Bumpers |
Distance Between Shelves | 23 in |
Standards | NSF |
Load Cap. per Shelf | 187 lb |
Handle Included | Yes |
Caster Type | (4) Swivel |
Description
Utility Cart, Overall Length 38 in, Finish Chrome, Color Silver, Caster Type (4) Swivel, Material Wire, Number of Shelves 2, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Rope Sling, Double Leg, 10 ft.L (12I2LBX10)
- ZORO SELECT Box Truck, 3000 lb., 54 In.L (3ST-EX2448-3-95)
- GLOBAL INDUSTRIAL Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 27 x 45 Forks (989006)
- DEMAG Trolley, 2400 lb., Fits Beam Height: 4 in (U11-200)
- METRO MetroMax Q Shelf Truck w/4 Shelves, 1000 lb. Capacity, 48inL x 18inW x 68inH, Blue (Q356BG3)
- METRO Cart, Utility , 3 Shelf, Gray (MY1627-34G)
- METRO Utility Cart with Deep Lipped Plastic Shelves, High Density Polyethylene (Shelf), Raised, 3 Shelves (BC2030-3DBL)
- METRO Corrosion-Resistant Utility Cart with Flush Metal Shelves, Stainless Steel, (2) Raised, 2 Shelves (MW108)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24BU)
- METRO Utility Cart, Polymer/Steel, 4 Shelves, 900 lb (Q366EG3)
- ASTRO PNEUMATIC Polypropylene Plastic Service Cart, 2 Shelves, 300 lb (8330)
- Metro Utility & Storage Carts