Shop All Utility Carts
Metro
Utility Cart, Polymer/304 Stainless Steel, 4 Shelves, 900 lb
Mfr # 3TJ72
Zoro # G2960754
product price: $843.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$843.99
Free 30-Day Returns
Key Features
- Overall Height 67 in
- Overall Length 60 in
- Overall Width 62 in
- Material Polymer/304 Stainless Steel
- Load Capacity 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 3TJ72
- Zoro # G2960754
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 67 in |
Overall Length | 60 in |
Overall Width | 62 in |
Lip Height | 1/8 in |
Shelf Length | 60 in |
Top Shelf Height | 69 in |
Caster Dia. | 5 in |
Caster Width | 1 in |
Shelf Width | 60 in |
Overall Depth | 26 in |
Overall LxWxH | 60 in x 24 in x 67-5/16 in |
Shelf LxW | 60 in x 24 in |
Shelf Depth | 24 in |
Caster Wheel Diameter | 5 in |
Description
Utility Cart, Overall Depth 26 in, Overall Height 67 in, Overall Width 62 in, Shelf Style Ventilated, Shelf Depth 24 in, Shelf Width 60 in, Shelving Configuration Standalone, Number of Shelves 4, Load Capacity per Shelf 225 lb, Whole Unit Load Capacity 900 lb, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Material Polymer, 304 Stainless Steel, Finish Plastic and Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, SS (BBS18SBL)
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1750 lb., A (1NVR9)
- CAMPBELL CHAIN & FITTINGS 1/8" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000427)
- ZORO SELECT Stem Caster, Threaded, 2-1/2" Wheel Dia. (429H08)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24BL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24G)
- METRO Utility Cart with Deep Lipped Plastic Shelves, Polymer, Raised, 2 Shelves, 400 lb (BC2636-2DBL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24BL)
- METRO Utility Cart with Antimicrobial Perforated Flush Plastic Shelves, Polymer, Ergonomic, 3 Shelves (MQUC2436G-35)
- METRO Utility Cart with Antimicrobial Deep Lipped Plastic Shelves, Plastic (Shelf), Flat, 2 Shelves (BC2030-2DMB)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2436-2-95)
- Metro Utility & Storage Carts