Shop All Wire Carts
Metro
Utility Cart, Chrome, 38x24x38, 2 Shelf
Mfr # MW611
Zoro # G6582974
original price:
$337.95
17% off
Free Shipping & Returns
$280.00
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 375 lb
- Handle Type (2) Raised
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # MW611
- Zoro # G6582974
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Length | 38 in |
Caster Dia. | 5" |
Overall Height | 39 in |
Shelf Width | 24 in |
Shelf Length | 36 in |
Overall Width | 24 in |
Caster Wheel Dia. | 5 in |
Bottom Shelf Lip Height | 1/4 in |
Shelf Lip Height | 1/4 in |
Overall LxWxH | 38 in x 24 in x 39 in |
Top Shelf Lip Height | 1/4 in |
Description
Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 375 lb, Number of Shelves 2, Shelf Width 24 in, Shelf Length 36 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 21 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 38 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LODAR Wireless Winch Remote Control, 4 Function (92104-8)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 85 Shore A (P-RCP-035X013/038D)
- KEEPER Keeper Winch Safety Blanket (KWA400ALL)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 35' (SFCS4W-14AWG-35)
- METRO Wire Cart, 24 In. W, 36 In. L, Steel (2SPN53ABR - 1PK/25)
- METRO Wire Cart, Chrome, 69in.H x 60in.L, Silver (1860NC-4,63UP-4,5MP-4)
- METRO Wire Cart, 24 In. W, 36 In. L (4W650)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 1A)
- METRO Wire Cart, Chrome, 69in.H x 48in.L, Silver (2448NC-4,63UP-4,5MP-4)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 3B)
- METRO Wire Cart, 18 In. W, 36 In. L, Chrome (4W648)
- Metro Utility & Storage Carts