Shop All Wire Carts
Metro
Utility Cart, Chrome, 26x18x38, 2 Shelf
Mfr # MW601
Zoro # G7249313
product price: $236.00
/ea
Free Shipping & Returns
$236.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 375 lb
- Handle Type (2) Raised
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MW601
- Zoro # G7249313
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Width | 18 in |
Shelf Length | 24 in |
Shelf Width | 18 in |
Overall Length | 26 in |
Caster Dia. | 4" |
Overall Height | 38 in |
Caster Wheel Dia. | 4 in |
Bottom Shelf Lip Height | 1/4 in |
Top Shelf Lip Height | 1/4 in |
Shelf Lip Height | 1/4 in |
Overall LxWxH | 26 in x 18 in x 38 in |
Description
Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 375 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 24 in, Material Steel, Finish Chrome, Caster Wheel Dia. 4 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 21 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 38 in, Overall Length 26 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 2"X27Ft 10,000 lb Ratchet Strap w/ Dbl J Hks w/ Aluminum Handle Bulk (78627)
- LITTLE GIANT Sheet and Panel Truck, 3600 lb., 30 In. W (APT30486PY)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (10077 RED)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 5in, 550lb (P21R-PB050R-14)
- METRO Wire Cart, 24 In. W, 48 In. L (4W651)
- METRO Wire Cart, 24 In. W, 36 In. L, Steel (2SPN53ABR - 1PK/25)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 1A)
- METRO Wire Cart, 18 In. W, 30 In. L (1830-39)
- METRO Wire Cart, 18 In. W, 36 In. L, Chrome (4W648)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 2A)
- SOUTHWIRE Wire Cart, 1000 Lb Capacity (WW-535)
- Metro Wire Carts