Shop All Mobile Workstation Accessories
Metro
Utility Bin, Black, ABS Thermoplastic
Mfr # BCUB2D
Zoro # G2583467
$48.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 25 lb
- Overall Length 14-1/4"
- Overall Width 21 1/2 in
- Overall Height 8 in
- Overall Depth 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # BCUB2D
- Zoro # G2583467
- Country of Origin United States
- Category Mobile Workstation Accessories
Dimensions
Overall Length | 14-1/4" |
Overall Width | 21 1/2 in |
Overall Height | 8 in |
Overall Depth | 14 1/2 in |
Inside Width | 8 3/4 in |
Inside Height | 6 5/16 in |
For Cart Width | 21 1/2 in |
Inside Length | 14 1/2 in |
Details
Item | Bin for Utility Carts with Plastic or Wire Shelves |
Load Capacity | 25 lb |
Material | Plastic |
For Use With | Mfr. No. 124048, 124050, 124052 |
Color | Black |
Includes | Holder |
Utility Cart Accessory Item | Bin |
Hook Opening | 1 9/16 in |
For Use With Mfr. Model Number | BC2030 |
Accessory Type | Bin for Utility Carts with Plastic or Wire Shelves |
Description
Bin for Utility Carts with Plastic or Wire Shelves, Load Capacity 25 lb, Material Plastic, Color Black, Inside Height 6 5/16 in, Inside Length 14 1/2 in, Inside Width 8 3/4 in, Includes Holder, For Use With Mfr. Model Number BC2030, Overall Depth 14 1/2 in, Overall Width 21 1/2 in, Overall Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 12 in L, Ivory (SSB423IV)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- AP PRODUCTS AP Products 018-2062-96 Double EKD Base, Black /1-1/4" x 1-3/4" x 8' (018-2062-96)
- RICHELIEU 1 Pair, 24 in 610 mm Kolossus HeavyDuty Workstation Bracket, White, 18 inch height (9910182430)
- METRO Side Bin, Non Locking, Ea (FL212)
- U.S. FUTABA Black 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253180142)
- U.S. FUTABA White 18-in x 24-in Workstation Bracket (2-Pack) (UF.7253182155)
- WESTWARD Storage Accesory, Black, Polypropylene (61HP25)
- LISTA Molded Tool Holder, 40 Taper, Plastic (12.062)
- U.S. FUTABA Black 8-in x 12-in Workstation Bracket (2-Pack) (UF.7253180137)
- LISTA Molded Tool Holder, 30 Taper, Plastic (12.880)
- Metro Mobile Workstation Accessories