Shop All Utility Cart Accessories
Metro
Utility Bin, 25 lb., ABS Thermoplastic
Mfr # MYUB2
Zoro # G6936237
product price: $59.00
/ea
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Overall Depth 15 1/2 in
- Material Polyethylene
- Color Black
- Load Capacity 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MYUB2
- Zoro # G6936237
- Country of Origin Mexico
- Category Utility Cart Accessories
Dimensions
Overall Height | 7 in |
Overall Depth | 15 1/2 in |
Overall Width | 23 in |
Inside Width | 8 3/4 in |
Inside Length | 14 1/2 in |
Inside Height | 6 5/16 in |
For Cart Width | 23 5/8 in |
Details
Material | Polyethylene |
Color | Black |
Load Capacity | 25 lb |
Item | Bin for Utility Carts with Plastic or Wire Shelves |
Includes | Holder |
For Use With | Mfr. No. MY2030 |
Utility Cart Accessory Item | Bin |
For Use With Mfr. Model Number | MY2030 |
Description
Bin for Utility Carts with Plastic or Wire Shelves, Load Capacity 25 lb, Material Polyethylene, Color Black, Inside Height 6 5/16 in, Inside Length 14 1/2 in, Inside Width 8 3/4 in, Includes Holder, For Use With Mfr. Model Number MY2030, Overall Depth 15 1/2 in, Overall Width 23 in, Overall Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDCO CDCO 250A-5/8 V-Grooved Pulley, 5/8 in Dia Bore, 2-1/2 in OD (250A)
- VESTIL Laminated Dock Bumper, 20H x 11W x 4.5L (V-1120-4.5)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF2-903-10)
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., Black Mesh (R35-KKX-LMN)
- AKRO-MILS Bin Rail Accessory Kit, Gray, Steel (30900)
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- GLOBAL INDUSTRIAL Accessory Ladder Hook, For Industrial Service Cart, Structural Foam, 2PK (800303)
- VESTIL Black Hardened Molded Rubber Bumper 10 In 4 piece (DBE-10-4)
- RUBBERMAID COMMERCIAL Drawer, 40 lb., Red, Steel, 25 In. L (FG459300RED)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- GLOBAL INDUSTRIAL Left Leg for Large Style 498526, 498529 Plastic Service Carts (RP1001)
- Metro Utility & Storage Carts