Shop All Utility Cart Accessories
Metro
Utility Bin, 25 lb., ABS Thermoplastic
Mfr # MYUB1
Zoro # G6806581
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Overall Depth 15 1/2 in
- Material Polyethylene
- Color Black
- Load Capacity 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # MYUB1
- Zoro # G6806581
- Country of Origin Mexico
- Category Utility Cart Accessories
Dimensions
Overall Height | 7 in |
Overall Depth | 15 1/2 in |
Overall Width | 18 in |
For Cart Width | 18 7/16 in |
Inside Height | 6 5/16 in |
Inside Length | 14 1/2 in |
Inside Width | 8 3/4 in |
Details
Material | Polyethylene |
Color | Black |
Load Capacity | 25 lb |
Item | Bin for Utility Carts with Plastic or Wire Shelves |
For Use With | Mfr. No. MY1627 |
Utility Cart Accessory Item | Bin |
Includes | Holder |
For Use With Mfr. Model Number | MY1627 |
Description
Bin for Utility Carts with Plastic or Wire Shelves, Load Capacity 25 lb, Material Polyethylene, Color Black, Inside Height 6 5/16 in, Inside Length 14 1/2 in, Inside Width 8 3/4 in, Includes Holder, For Use With Mfr. Model Number MY1627, Overall Depth 15 1/2 in, Overall Width 18 in, Overall Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Solid Braided Nylon Rope, 3/16", 620 lb, White, 500'/Case (TWR118)
- US CARGO CONTROL Car Carrier Tire Holder Basket Straps w/ Swivel Hooks & Ratchet, 4 Pack (WNTH24-4PK)
- ZORO SELECT Caster Brake Kit, Steel, 4" Wheel Dia. (P-WB12 040X125)
- WOODS POWR-GRIP Stand Pad (VPFS8L)
- AGRI-FAB Utility Poly Cart, 18 cu ft Capacity (45-0553)
- RUBBERMAID COMMERCIAL Bin, 4 Gallon, f/Utility Cart, 17"x12-1/2"x10-1/2", Black (RCP335488BLA)
- RUBBERMAID COMMERCIAL Utility Bin, 4 gal., Black, 17 In. W (FG335488BLA)
- AKRO-MILS Bin Rail Accessory Kit, Gray, Steel (30906)
- KLEEN HANDLER Janitorial Cart Replacement Bag, Blue (BLKH-BAG6MM-1B)
- ZORO SELECT Ring Drawbar, Steel, Length 36 In (26Y491)
- ZORO SELECT Utility Bin, 4 gal., Black (35KT35)
- Metro Utility & Storage Carts