Shop All Wire Shelf Units
Metro
TTM18C Super Erecta Top-Track 18'' Wide Chrome-Plated Mobile Shelving Unit
Mfr # 461TTM18C
Zoro # G411519921
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461TTM18C
- Zoro # G411519921
- Country of Origin China
- Category Wire Shelf Units
Description
Providing a storage solution for maximum space efficiency the Metro Top-Track system is ideal for operations of all sizes and in a variety of industries. This particular Metro TTM18C Super Erecta chrome-plated top track is designed to serve as an 18'' wide mobile shelving unit. It's a necessary system component connecting either directly to a stationary unit or to other mobile units secured by the stationary unit. Because it's mobile this component rolls back and forth along the top track compressing against other units or rolling out of the way whenever needed.A set of 4 74'' tall posts are included as is the necessary hardware for set-up. Donut bumpers casters/caster channels roller bearing assemblies and split sleeves are also included. Shelves are sold separately and must be from either the Super Erecta or the Super Erecta Super Adjustable series.Regardless of which shelves are used the unit's total weight capacity is a whopping 900 lb. ensuring that your storage capabilities suit your everyday needs. Plus the system components included in the kit are chrome-plated which is great for long-lasting service in dry environments.Overall Dimensions:Width: 20 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 16 in D, 36 in W, 27 in H, 2 Shelves, Black (S3616B)
- SEVILLE CLASSICS Compact Mini Desktop Wire Shelf Organize (WEB911)
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 48 1/4 in W, 6 in H (1MCU2)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185GY)
- METRO Wire Shelf, 30"D x 60"W, Chrome (3060NC)
- METRO Wire Shelf, 18"D x 36"W, Chrome (1836BR)
- METRO Solid Shelf, 24"D x 36"W, Silver (2436FG)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC-5)
- METRO Wire Shelf, 21"D x 24"W, Chrome (2124BR-4)
- METRO Wire Shelf, 24"D x 54"W, Chrome (2454NC)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- Metro Wire Shelf Units