Shop All Shelving & Rack Accessories
Metro
TTE21K3 Super Erecta Top-Track 21'' Wide Metroseal 3 Stationary End Shelving Unit
Mfr # 461TTE21K3
Zoro # G011587733
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
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
- Brand Metro
- MFR # 461TTE21K3
- Zoro # G011587733
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Providing a storage solution for maximum space efficiency the Metro Top-Track system is ideal for operations of all sizes and in a variety of industries. This particular Metro TTE21K3 Super Erecta Metroseal 3 top track is designed to serve as an 21'' wide stationary end shelving unit. It's a necessary system component connecting to a mobile unit and providing it as well as other mobile units proper stability for safe space-optimization.A set of 4 86'' tall posts are included as is the necessary hardware for set-up. Shelves are sold separately and must be from either the Super Erecta or the Super Erecta Super Adjustable series. Regardless of which shelves are used the unit's total weight capacity is a whopping 900 lb. ensuring that your storage capabilities suit your everyday needs. Plus the system components included in the kit feature Metroseal 3 which provides corrosion-resistance and is great for long-lasting service in both wet and dry environments.Overall Dimensions:Width: 21''
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
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Gray (397-95)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 4 1/4 in W, 4 1/4 in H, 6 PK (DUS245)
- AKRO-MILS Gray Plastic Lid, 15-1/2 in W (35191GREY)
- METRO Starter Shelf Post 74", Green, 4PK (74PK3-4)
- METRO Starter Shelf Post 74", Chrome, 4PK (74P-4)
- METRO Starter Shelf Post 74", Black, 4PK (74PBL-4)
- METRO Rack, Drying, 34 Slots, Epoxy For Intermetro - Part# Xtr2448Xe (XTR2448XE)
- METRO Pronged Hook, Steel, Grn, 1-1/4x7-5/8x5-5/8 (PGHK6K3)
- METRO Post, Shelf , 35", Cp, Metro (33P)
- HARDWARE EXPRESS HardwareExpress CD-0010-CH Closet-Max Closet Pole Sockets; Heavy-Duty; Chrome; 1.31 in. (2492086)
- Metro Shelving & Rack Accessories