Shop All Shelving & Rack Accessories
Metro
TTE18S Super Erecta Top-Track 18'' Wide Stainless Steel Stationary End Shelving Unit
Mfr # 461TTE18S
Zoro # G111587602
product price: $1,779.99
/ea
Free Shipping & Returns
$1,779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461TTE18S
- Zoro # G111587602
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Providing a storage solution for maximum space efficiency the Metro Top-Track system is ideal for operations of all sizes and in a variety of industries. This particular Metro TTE18S Super Erecta stainless steel top track is designed to serve as an 18'' wide stationary end shelving unit. It's a necessary system component connecting to a mobile unit and providing it as well as other mobile units proper stability for safe space-optimization.A set of 4 86'' tall posts are included as is the necessary hardware for set-up. Shelves are sold separately and must be from either the Super Erecta or the Super Erecta Super Adjustable series. Regardless of which shelves are used the unit's total weight capacity is a whopping 900 lb. ensuring that your storage capabilities suit your everyday needs. Plus the system components included in the kit are stainless steel which is great for long-lasting service in both wet and dry environments.Overall Dimensions:Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPC INDUSTRIAL Dunnage Rack, 36" x 36" x 12" H (D3636)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3072M)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615SD)
- ZORO SELECT Plastic Pail Lid, White, Tear tab, 1-1/6" H (ROP2120CVR-WP-BG)
- METRO Shelf Divider 8"H x 18"W, 6PK (DD18C)
- METRO Divider, Shelf , 8"H X 24"W, Poly (MUD24-8)
- METRO Post, Shelf , 86", S/S, Metro (86PS)
- METRO Shelf Split Sleeve, Aluminum, 4PK (9986Z)
- METRO Shelf Side Rail 4"x24", Stainless Steel (L24N-4S)
- METRO Shelf Side/Back Ledge 4"H x 48"W, 2PK (L48N-4C)
- TENNSCO Upright Assembly, Steel, 16 ga., Sand (UPA-120)
- Metro Shelving & Rack Accessories