Shop All Shelving & Rack Accessories
Metro
TTA18C Super Erecta Top-Track 18'' Wide Chrome-Plated Stationary Intermediate Shelving Unit
Mfr # 461TTA18C
Zoro # G011587528
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461TTA18C
- Zoro # G011587528
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Providing a storage solution for maximum space efficiency the Metro Top-Track system is ideal for operations of all sizes and in a variety of industries. This particular Metro TTA18C Super Erecta chrome-plated top track is designed to serve as an 18'' wide stationary intermediate shelving unit. It's an optional system component connecting 2 solitary systems to create 1 and helping to optimize each and every inch of your storage space.A set of 4 86'' tall posts are included as is the necessary hardware for set-up. Shelves are sold separately and must be from either the Super Erecta or the Super Erecta Super Adjustable series. Regardless of which shelves are used the unit's total weight capacity is a whopping 900 lb. ensuring that your storage capabilities suit your everyday needs. Plus the system components included in the kit are chrome-plated which is great for long-lasting service in dry environments.Overall Dimensions:Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight (WBA-1-3672W)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- AKRO-MILS Plastic Divider, Black, 14 1/8 in L, Not Applicable W, 4 13/32 in H, 6 PK (40234)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-GREEN)
- METRO Industrial Plastic Shelving Wedges (MQ9985)
- METRO Caster, Stem , 5" Poly, Brake (5PCBX)
- METRO Rack, Drying , 34 Slots, Epoxy (MTR2448XE)
- METRO Ind Wr ShlfPst, 62 1/2 x1 in, Splt Slv, PK4 (63P-4)
- METRO Shelf Split Sleeve, Aluminum, 4PK (9986Z)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD18-8)
- CLOSETMAID 84 WHT Wall Standard (281200)
- Metro Shelving & Rack Accessories