Shop All Shelving & Rack Accessories
Metro
TT10-E2160M1860C Super Erecta 10' x 5' Chrome Top-Track Kit
Mfr # 461TT101860C
Zoro # G111587657
product price: $5,712.99
/ea
Free Shipping & Returns
$5,712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461TT101860C
- Zoro # G111587657
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Use the Metro TT10-E2160M1860C Super Erecta 10' x 5' chrome Top-Track kit to maximize your storage space! Including everything needed to assemble a Top-Track shelving unit this versatile kit includes 2 21'' deep end units and 2 18'' deep mobile units. This Top-Track system helps increase storage capacity in a given space by up to 50% creating convenient high-density shelving that can be accessed whenever needed. The track system allows the mobile units to be moved providing an access aisle to ensure products on any shelf are easy to grab.A durable chrome-plated nickel finish is designed for dry environments that are also low in humidity making the unit perfect for storing bulk food ingredients heavy prep tools and disposable goods. In addition an open wire design minimizes dust accumulation and provides increased visibility of the shelf's contents ensuring the unit is easy to keep clean and organized.This kit includes all necessary system components allowing you to connect an end unit to a mobile unit and providing it proper stability for safe space-optimization. It includes 16 shelves 8 86'' posts 8 74'' Top-Track mobile posts 1 6' track set and plated casters. These kits are compatible with various Super Erecta accessories making them a versatile storage choice. Each mobile unit has a 900 lb. capacity and each end unit has a 2000 lb. capacity to hold your heaviest prep tools or bulk ingredients providing the entire shelving unit with a 5800 lb. maximum capacity.Overall Dimensions:Length: 115''Width: 63 1/2''Height: 87''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, Blue, 10 3/4 in L (30239BLUE)
- DAYTON Open Drum Mixer, 1/2 HP, 316 SS (32V134)
- RAYMOND PRODUCTS Raymond Products 3825 Panel Mover 5" Phenolic 2 Swivel 2 Rigid 3 Standard Uprights (3825)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4-1/8 in W, 3 in H, Blue, 7-3/8 in L, 20 PK (K-QUS220BL-20)
- METRO Shelf Divider 8"H x 24"W, 6PK (DD24C)
- METRO Shelf Post, 74 H x 1 in. W, Tan, PK4 (MQ74PE)
- METRO Starter Shelf Post 74", Black, 4PK (74PBL-4)
- METRO Shelf Divider 8"H x 18"W, 6PK (DD18C)
- METRO Shelf Post, 63 H x 1 in. W, Tan, PK4 (MQ63PE)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD24-8)
- QUANTUM STORAGE SYSTEMS Split Sleeve, 1"Hx1"W, Black, Plastic, 4PK (WR-SS)
- Metro Shelving & Rack Accessories