Shop All First Aid Kits
Metro
Tall Cabinet Polymer, Light Taupe
Mfr # SXRD72TU2
Zoro # G3331347
product price: $6,145.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,145.00
Free 30-Day Returns
Key Features
- First Aid Kit Type Cabinet
- Includes (2) 9 in (229mm) Polymer Drawers, (2) Keys, (2) Mid-Level Drawer Lock Modules, (4) 3 in (76mm) Polymer Drawers, (6) 6 in (152mm) Polymer Drawers, (6) Polymer Shelves (3 Behind Each Door), Double-Wide Tall Stationary Shell With Slotted Polymer Inner Panels
- Case Material Polymer
- Height 72-1/2"
- Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXRD72TU2
- Zoro # G3331347
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 72-1/2" |
Width | 41.3" |
Overall Depth | 23 3/8 in |
Width of Cabinet | 41 1/2 in |
Depth of Cabinet | 23 1/2 in |
Height of Cabinet | 72 1/2 in |
Overall Width | 41 1/4 in |
Overall Height | 72 1/2 in |
Drawer Width | 16 1/4 in |
Shelf Width | 18 in |
Drawer Height | 3 in, 6 in, 9 in |
Description
Supply Cabinet, Frame Assembled Assembled, Number of Shelves 6, Antimicrobial Yes, Cabinet Color Light Taupe, Cabinet Material Polymer, Cabinet Storage Components Drawers, Shelves, Drawer Height 3 in, 6 in, 9 in, Drawer Width 16 1/4 in, Mobility Stationary, Number of Doors 2, Overall Depth 23 3/8 in, Overall Height 72 1/2 in, Overall Width 41 1/4 in, Shelf Width 18 in, Mounting Location Freestanding, Door Opening 225 Degrees , Door Type Solid, Drawer Handle Type Pull, Lock Type Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit, Plastic, 25 Pieces (RC-612)
- NORTHSHORE GoSupreme Pull-On Underwear, White, Large, 36"-48", 56PK (1356)
- HONEYWELL Federal OSHA Bloodborne Pathogen Kit (552001)
- OASIS Food Service Adhesive Bandages, 1in x 3in, Blue, Fabric, 12box Per Case, 1200 Per Case (BA1-BLUEX12)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5026)
- FIRST AID ONLY First Aid Kit Refill, 10 Unit (740010)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 80 Components, Plastic Case (FAO-130)
- FIRST AID ONLY First Aid Kit w/House, 670pcs, 16x15", WHT (91339)
- EMI Unitized CPR Kit, Nylon (474)
- FIRST AID ONLY 10 Person ANSI Class A Refill, 71 Pieces (90782)
- FIRST AID ONLY First Aid Kit w/House, 457pcs, 14.75x10.5 (91338)
- Metro First Aid Kits