Shop All Gridwall & Accessories
Metro
SWK36-1A1-SR SmartWall G3 Sink Task Station Kit
Mfr # 461SWK361A1
Zoro # G811636020
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461SWK361A1
- Zoro # G811636020
- Country of Origin China
- Category Gridwall & Accessories
Description
Perfect for establishments where space is at a premium the Metro SWK36-1A1-SR SmartWall G3 sink task station shelving kit allows you to dry items and store supplies directly above your ware washing station! Perfect for air drying lids cutting boards bottles utensils and more this durable unit can hold up to 400 lb. Each Super Erecta wire shelf has a Metroseal 3 epoxy finish with antimicrobial protection to ward off bacteria mold mildew and fungi that may cause odors stains and degradation. For your convenience the SmartWall G3 sink task station includes:- 1 40'' wall track- 2 uprights- 2 shelf supports- 1 18'' x 36'' Metroseal 3 wire shelf- 1 18'' x 36'' Metroseal 3 wire grid- 1 wire basket- 1 lid holder- 1 utensil cylinder- 1 cylinder holder- 2 prong hooks- 6 standard hooksThe components of the Metro SWK36-1A1-SR can be easily rearranged into multiple configurations to best suit your needs and may also be used with solid MetroMax Q or Metromax i shelves sold separately. It is suitable for use in wet or damp environments.Overall Dimensions:Length: 40''Width: 20 9/16''Height: 31''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-EXL-IND)
- PRIME-LINE Peg Shlf Spprt 3Mm Cd8 (242159)
- GLOBAL INDUSTRIAL Wall Mounting Bracket (AW2C)
- AKRO-MILS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 7 31/64 in H, 6 PK (42168)
- CRAWFORD Zinc Plated Silver Steel 4 in. Peg Hooks (14340-50)
- ECONOCO 2'x5' Black Portable Grid Panel, Pack Of 3 (B2X5)
- ECONOCO 2'x6' Chrome Portable Grid Panel, Pack Of 3 (C2X6)
- NEXEL Grid Wall Peg Hook, Steel, 4L (GW/H4)
- ECONOCO 2'x8' Black Portable Grid Panel, Pack Of 3 (B2X8)
- AZAR DISPLAYS 24-Compartment Tray, Round Slot 0.9375 in. Diameter, 2PK (225584)
- ECONOCO 2'x7' Black Portable Grid Panel, Pack Of 3 (B2X7)
- Metro Gridwall & Accessories