Shop All Stem Casters
Metro
Swivel/Brake Stem Caster
Mfr # 5PCBXM
Zoro # G100488149
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Polymer
- Overall Width 2 3/4 in
- Color Gray
- Finish Nickel-Plated
- Overall Height 8 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 5PCBXM
- Zoro # G100488149
- UPC # 041105385128
- Country of Origin China
- Category Stem Casters
Dimensions
Overall Width | 2 3/4 in |
Overall Height | 8 9/16 in |
Caster Stem Length | 2 3/16 in |
Caster Wheel Diameter | 5 in |
Caster Mounting Height | 6 3/8 in |
Details
Caster Frame Material | Polymer |
Color | Gray |
Finish | Nickel-Plated |
Caster Wheel/Tread Material | Polyurethane |
Includes | Bumper |
Caster Mounting Type | Stem |
Caster Wheel Type | Tread on Core |
Compatible Manufacturer Model Number | Industrial Plastic Shelving Racks |
Description
Caster Wheel Type Tread on Core, Caster Wheel/Tread Material Polyurethane, Caster Frame Material Polymer, Caster Mounting Height 6 3/8 in, Caster Mounting Type Stem, Caster Stem Length 2 3/16 in, Caster Wheel Diameter 5 in, Gray, Nickel-Plated, Overall Height 8 9/16 in, Overall Width 2 3/4 in, Compatible Manufacturer Model Number Industrial Plastic Shelving Racks, Includes Bumper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Stock Cart w/2 Drawers & 2 Shelves, 800 lb. Cap, 36inL x 24inW x 32inH, Gray (988846)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1000 lb. (P-U-060X020/050K)
- DAYTON Lift Wheel Kit-Nylon (97-46)
- STREN-FLEX Chain Sling, 1/2in Size, 3 ft L, SOS Sling (SF1603G10SOS)
- METRO Swivel Stem Caster (5PCX)
- METRO Swivel Stem Caster (5MX)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- METRO Stem Caster (No Brake) 5" Wheel For 1" Tubing (5M)
- METRO Swivel Stem Caster, w/Brake, Height 5 In (5MDBA)
- SERVICE CASTER 4 Inch Phenolic 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-PHS-M1215-2-PLB-2)
- Metro Stem Casters