Shop All Stem Casters
Metro
Swivel Stem Caster, w/Brake, Height 5 In
Mfr # 5MDBXA
Zoro # G7134985
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Frame Material Stainless Steel
- Load Capacity 250 lb
- Material High Modulus Rubber
- Overall Height 5 in
- For Use With MetroMax iQ Mobile Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 5MDBXA
- Zoro # G7134985
- Country of Origin China
- Category Stem Casters
Dimensions
Overall Height | 5 in |
Overall Width | 1 1/2 in |
Caster Stem Diameter | 27/32 in |
Caster Wheel Dia. | 5 in |
Caster Mounting Height | 6 1/16 in |
Caster Wheel Width | 1 1/4 in |
Caster Stem Length | 2 3/16 in |
Details
Item | Replacement Caster for Shelf & Utility Carts |
Caster Frame Material | Stainless Steel |
Load Capacity | 250 lb |
Material | High Modulus Rubber |
For Use With | MetroMax iQ Mobile Posts |
Includes | Donut Bumper |
Caster Wheel/Tread Material | Rubber |
Caster Sub-Type | Swivel |
For Use With Mfr. Model Number | 5MDBXA |
Caster Mounting Type | Stem |
Color | Gray |
Caster Wheel Type | Standard |
Description
Replacement Caster for Shelf & Utility Carts, Load Capacity 250 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Rubber, Caster Stem Diameter 27/32 in, Caster Stem Length 2 3/16 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/4 in, Mounting Type Stem Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, 4 In Dia x 5/8 In, 316 SS (32V144)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31024)
- US CARGO CONTROL 2" x 20' Blue E-Track Ratchet Strap w/ Double-Fitted End (5320SEFCLE-BLU)
- ECCO Forklift Safety Light, LED, Blue (EW2002B)
- METRO Swivel Stem Caster (5MX)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MP)
- METRO Swivel Stem Caster (5PCX)
- METRO Swivel Stem Castr, Polyurethn, 5 in, 300 lb (5PC)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- METRO Swivel Stem Caster, w/Brake, Height 5 In (5MDBA)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster with Brake – Side Mount Bracket -SCC, 4PK (SCC-GR01S20-POS-WA-SLB-716-4-CB180-4)
- Metro Casters