Shop All Stem Casters
Metro
Swivel Stem Caster, w/Brake, Height 5 In
Mfr # 5MDBA
Zoro # G6399233
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Stainless Steel
- Load Capacity 250 lb
- Includes Donut Bumper
- Material High Modulus Rubber
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 5MDBA
- Zoro # G6399233
- Country of Origin China
- Category Stem Casters
Dimensions
Overall Height | 5 in |
Overall Width | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Caster Stem Diameter | 27/32 in |
Caster Stem Length | 2 3/16 in |
Caster Wheel Dia. | 5 in |
Caster Mounting Height | 6 1/16 in |
Details
Item | Replacement Caster for Shelf & Utility Carts |
Caster Frame Material | Stainless Steel |
Load Capacity | 250 lb |
Includes | Donut Bumper |
Material | High Modulus Rubber |
For Use With | Metro Super Erectra Mobile Posts |
Caster Wheel/Tread Material | Rubber |
Caster Sub-Type | Swivel |
Caster Wheel Type | Standard |
For Use With Mfr. Model Number | 5MDBA |
Color | Gray |
Caster Mounting Type | Stem |
Description
Replacement Caster for Shelf & Utility Carts, Load Capacity 250 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Rubber, Caster Stem Diameter 27/32 in, Caster Stem Length 2 3/16 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/4 in, Mounting Type Stem Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Deep Well 2 Shelf Plastic Cart; 500 lb Capacity, 24"x36" - Charcoal (2523)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 8200 lb (34EZEEX6)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift (OZ150-5LHOP)
- ZORO SELECT Caster Wheel, TPR, 5 in., 145 lb. (IS05Z4105)
- METRO Stem Caster (W/Brake)5" Wheel 1" Tubing For Intermetro - Part# 5Mpb (5MPB)
- METRO Swivel Stem Castr, Polyurethn, 5 in, 300 lb (5PC)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- METRO Swivel Stem Caster (5MX)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- METRO Stem Caster (No Brake) 5" Wheel For 1" Tubing (5M)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster with Brake (SCC-SQ20S414-PPUB-RED-TLB-34)
- Metro Casters