Shop All Stem Casters
Metro
Swivel Stem Caster, Polyurethane, 300 lb.
Mfr # 5MPX
Zoro # G8704622
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 6 1/16 in
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 5MPX
- Zoro # G8704622
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 6 1/16 in |
Stem Length | 2 3/16 in |
Wheel Dia. | 5 in |
Stem Dia. | 27/32 in |
Overall Height | 6 3/32 in |
Caster Stem Size | 27/32 in x 2-3/16 in |
Description
Replacement Caster for Wire Shelving, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 1/16 in Mounting Height, Precision Ball, 27/32 in x 2-3/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Nickel Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, HUB RECEIVER_PSP UNIVERSAL (103950)
- COTTERMAN 15 ft 3 in Fixed Ladder, Steel, 16 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F16S C1)
- ZORO SELECT Dock Seal, 12 In., For 8 Ft H Doors (D-150-12)
- RUBBERMAID COMMERCIAL Rolling Step Stool, Curved Design, 2-Step, 16 dia. x 13.5h, Beige (FG252300BEIG)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- METRO Swivel Stem Castr, Polyurethn, 5 in, 300 lb (5PC)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MP)
- METRO Swivel/Brake Stem Caster (5PCBXM)
- METRO Caster, With Brake, 5 In, Ea (5MBESD)
- METRO Swivel Stem Caster (5MX)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-PLB-58212)
- Metro Stem Casters