Shop All Stem Casters
Metro
Swivel Stem Caster, Polyurethane, 300 lb.
Mfr # 5MP
Zoro # G8704613
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 6 1/16 in
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 5MP
- Zoro # G8704613
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 6 1/16 in |
Stem Length | 2 3/16 in |
Wheel Dia. | 5 in |
Overall Height | 6 3/32 in |
Stem Dia. | 27/32 in |
Caster Stem Size | 27/32 in x 2-3/16 in |
Description
Replacement Caster for Wire Shelving, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 1/16 in Mounting Height, Precision Ball, 27/32 in x 2-3/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Nickel Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Truck Wheel Dolly, L48In (3XKR7)
- LUXOR High Capacity 3 Tub Shelves Cart in Black (EC111-B)
- CAMPBELL CHAIN & FITTINGS Strap Loop 1" (T7691801)
- MAGLINER Wheel Multidorectional, 5"x2-1/2" (130503)
- METRO Stem Caster (W/Brake)5" Wheel 1" Tubing For Intermetro - Part# 5Mpb (5MPB)
- METRO Swivel/Brake Stem Caster (5PCBXM)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- METRO Caster, With Brake, 5 In, Ea (5MBESD)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in, 115 lb, Blk (20TM52)
- Metro Casters