Shop All Stem Casters
Metro
Swivel Stem Caster, H 5 In, w/Donut Bumper
Mfr # 5MDXA
Zoro # G6543092
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Stainless Steel
- Overall Width 1 1/2 in
- Load Capacity 250 lb
- Material High Modulus Rubber
- For Use With MetroMax iQ Mobile Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 5MDXA
- Zoro # G6543092
- Country of Origin China
- Category Stem Casters
Dimensions
Overall Width | 1 1/2 in |
Overall Height | 5 in |
Caster Stem Length | 2 3/16 in |
Caster Wheel Dia. | 5 in |
Caster Stem Diameter | 27/32 in |
Caster Mounting Height | 6 1/16 in |
Caster Wheel Width | 1 1/4 in |
Details
Item | Replacement Caster for Shelf & Utility Carts |
Caster Frame Material | Stainless Steel |
Load Capacity | 250 lb |
Material | High Modulus Rubber |
For Use With | MetroMax iQ Mobile Posts |
Includes | Donut Bumper |
Caster Wheel/Tread Material | Rubber |
Caster Sub-Type | Swivel |
Caster Wheel Type | Standard |
For Use With Mfr. Model Number | 5MDXA |
Caster Mounting Type | Stem |
Color | Gray |
Description
Replacement Caster for Shelf & Utility Carts, Load Capacity 250 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Rubber, Caster Stem Diameter 27/32 in, Caster Stem Length 2 3/16 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/4 in, Mounting Type Stem Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lowering Lever And Cable Assembly (MH804J1G)
- ACTEK 10,000 Lbs Pivot Lifting Plate Screw, 44423 (44423)
- DAYTON Table (804-22)
- BALLYMORE 49 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (A2SHG)
- METRO Caster, With Brake, 5 In, Ea (5MBESD)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- METRO Swivel Stem Caster, w/Brake, Height 5 In (5MDBA)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- METRO Swivel Stem Caster (5PCX)
- METRO Swivel Stem Caster (5MX)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement (REG-SCC-EXTTL20S514-PPUB-BLK-112)
- Metro Stem Casters