Shop All Stem Casters
Metro
Swivel Stem Caster
Mfr # 5PCX
Zoro # G400719813
product price: $57.50
/ea
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Polymer
- Overall Width 2 3/4 in
- Color Gray
- Overall Height 8 9/16 in
- Includes Bumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 5PCX
- Zoro # G400719813
- UPC # 041105385210
- Country of Origin China
- Category Stem Casters
Dimensions
Overall Width | 2 3/4 in |
Overall Height | 8 9/16 in |
Caster Stem Length | 2 3/16 in |
Caster Mounting Height | 6 3/8 in |
Caster Wheel Diameter | 5 in |
Details
Caster Frame Material | Polymer |
Color | Gray |
Includes | Bumper |
Caster Wheel/Tread Material | Polyurethane |
Finish | Nickel-Plated |
Caster Wheel Type | Tread on Core |
Compatible Manufacturer Model Number | Industrial Plastic Shelving Racks |
Caster Mounting Type | Stem |
Description
Caster Wheel Type Tread on Core, Caster Wheel/Tread Material Polyurethane, Caster Frame Material Polymer, Caster Mounting Height 6 3/8 in, Caster Mounting Type Stem, Caster Stem Length 2 3/16 in, Caster Wheel Diameter 5 in, Gray, Nickel-Plated, Overall Height 8 9/16 in, Overall Width 2 3/4 in, Compatible Manufacturer Model Number Industrial Plastic Shelving Racks, Includes Bumper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX LTD MM 24 Bungee Cord (MM35)
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 42-3/5L x 30W x 35-3/5H (800315GY)
- BLACK & DECKER 10' x 1 in Ratchet Straps, 2500 lb, 4PK (BDX1007)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH8S-2)
- METRO Swivel Stem Caster, w/Brake, Height 5 In (5MDBA)
- METRO Caster, With Brake, 5 In, Ea (5MBESD)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- METRO Stem Caster (No Brake) 5" Wheel For 1" Tubing (5M)
- METRO Swivel Stem Caster (5MX)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- COMPONENT HARDWARE Caster Kit, Med Duty 1-5/8" Exp Stem Cas (CSTPK-5PES)
- Metro Casters