Shop All Stem Casters
Metro
Swivel Stem Caster
Mfr # 5MX
Zoro # G400719868
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Steel
- Caster Wheel/Tread Material Rubber
- Includes Bumper
- Overall Height 8 9/32 in
- Color Black, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 5MX
- Zoro # G400719868
- UPC # 041105384299
- Country of Origin China
- Category Stem Casters
Dimensions
Overall Height | 8 9/32 in |
Overall Width | 2 3/8 in |
Caster Wheel Diameter | 5 in |
Caster Mounting Height | 6 3/32 in |
Caster Stem Length | 2 3/16 in |
Details
Caster Frame Material | Steel |
Caster Wheel/Tread Material | Rubber |
Includes | Bumper |
Color | Black, Silver |
Finish | Zinc-Plated |
Caster Mounting Type | Stem |
Caster Wheel Type | Solid Rubber |
Compatible Manufacturer Model Number | Industrial Plastic Shelving Racks |
Description
Caster Wheel Type Solid Rubber, Caster Wheel/Tread Material Rubber, Caster Frame Material Steel, Caster Mounting Height 6 3/32 in, Caster Mounting Type Stem, Caster Stem Length 2 3/16 in, Caster Wheel Diameter 5 in, Black, Silver, Zinc-Plated, Overall Height 8 9/32 in, Overall Width 2 3/8 in, Compatible Manufacturer Model Number Industrial Plastic Shelving Racks, Includes Bumper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Hex Lock Nut 3/8 In-16 (80603)
- ZORO SELECT Swivel Plate Cstr, Cast Iron, 4 in, 1000 lb (33H771)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., Gray Core (XA0420112)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps, 300 lb Load Capacity (KDMF103166)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MP)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- METRO Swivel Stem Caster (5PCX)
- METRO Swivel/Brake Stem Caster (5PCBXM)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- METRO Stem Caster (W/Brake)5" Wheel 1" Tubing For Intermetro - Part# 5Mpb (5MPB)
- ZORO SELECT Stem Caster, Light-Duty, 90 lb. (416P15)
- Metro Stem Casters