Shop All Wire Shelf Units
Metro
Super Erecta N556LC Chrome Mobile Wire Shelving Truck Rect
Mfr # 461N556LC
Zoro # G211518810
product price: $1,728.99
/ea
Free Shipping & Returns
$1,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461N556LC
- Zoro # G211518810
- Country of Origin China
- Category Wire Shelf Units
Description
This versatile Metro Super Erecta N556LC chrome wire shelving truck features an aluminum dolly that allows you to easily maneuver heavy items and provides extra stability when moving the unit through tight spaces and over uneven surfaces. This unit features four polyurethane swivel casters so you can easily maneuver it for cleaning while two of them lock to keep the unit securely in place during use.All four shelves can be adjusted at 1'' intervals along the entire height of the unit giving you complete freedom to store extra ingredients or equipment any way you like. The strong open wire shelves allow for maximum air circulation and visibility while a nickel-chrome finish on the shelves keeps them looking great even after heavy use. The shelving unit comes with four shelves posts plastic split sleeves polyurethane swivel casters 2 locking and a truck dolly with a wraparound bumper.Dimensions:Length: 48''Width: 24''Height: 68 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 60" W, 34" Height, 4000 lb., Straight (DWB-3060-BE-95)
- KRUEGER Therma Level Gauge, 96"D, 12" Extn, 2"NPT (H-2-96-12)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 227 Bins (SSC-227-NL-95)
- FIRE KING SECURITY PRODUCTS Cennox Drop Drawer Safe CS2820-FK1 20-1/4"W x 16"D x 28"H Electronic Lock - 2.05 Cu. Ft. Black (CS2820-FK1)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460NC-4)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424BR)
- METRO Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (A356C)
- METRO Wire Shelving Unit, 24"D x 48"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2448NC-4)
- METRO Adjustable Wire Shelf, 18"D x 30"W, Chrome (A1830NC-4)
- METRO Wire Shelf, 14"D x 60"W, Chrome (1460NC)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 30"W x 72"H, 4 Shelves, Chrome (RWR72-1830LD)
- Metro Wire Shelf Units