No Product Image Available
Metro

Super Erecta N556JC Chrome Mobile Wire Shelving Truck with Neoprene Casters 24'' x 48'' x 69''


product price: $1,612.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This versatile Metro Super Erecta N556JC chrome wire shelving truck features an aluminum dolly that allows you to easily maneuver heavy items and provides extra stability when moving the unit through tight spaces and over uneven surfaces. This unit features four neoprene swivel casters so you can easily maneuver it for cleaning while two of them lock to keep the unit securely in place during use. Neoprene casters are very quiet and have great resistance to oil and grease.All four shelves can be adjusted at 1'' intervals along the entire height of the unit giving you complete freedom to store extra ingredients or equipment any way you like. The strong open wire shelves allow for maximum air circulation and visibility. A nickel-chrome finish on the shelves keeps them looking great even after heavy use. The shelving unit comes with four shelves posts plastic split sleeves four neoprene swivel casters 2 locking and a truck dolly with a wraparound bumper.Dimensions:Length: 48''Width: 24''Height: 68 7/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.