Shop All Shelving & Rack Accessories
Metro
Super Erecta Hot HS1448-EKIT 14'' x 48'' Stainless Steel Heated Shelf Enclosure Kit - 120V 400W
Mfr # 461HS1448KIT
Zoro # G111587213
product price: $3,224.99
/ea
Free Shipping & Returns
$3,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461HS1448KIT
- Zoro # G111587213
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
A great way to add a convenient heated storage and prep solution to a wide variety of operations this Metro Super Erecta Hot HS1448-EKIT 14'' x 48'' stainless steel heated shelf enclosure kit offers the reliable performance you need and demand! Unlike wire shelving where small components may slip through the cracks or leaking packages may contaminate products on lower shelves this solid shelf allows you to confidently store products of any type and size. This shelf features an aluminum core that keeps finished plates fresh and warm for service or ingredients you need to keep warm while prepping. A thermostatic dial allows you to precisely choose your shelf temperature up to 200 degrees Fahrenheit and is easily turned on and off with a switch. Note that the minimum clearance from the bottom of the shelf to any combustible surface is 1 1/2'' and the recommended spacing between shelves is 5 3/4''.This enclosed shelf features polycarbonate doors on both the front and the back of the shelf for easy access. The front of the shelf has hinged doors on the front side and sliding doors on the back side. The top of this enclosed shelf doubles as a non-heated stainless steel shelf for added storage. An excellent choice for everything from ingredient to service applications this shelf's solid flat surface also makes it extremely simple to clean. For durability and long-lasting performance it is made of 18 gauge type 304 galvanized steel. When combined with additional shelves posts and accessories sold separately this Metro shelf can fit right in with any pre-existing Super Erecta shelf setup or work station. Alternatively this shelf can operate independently as a countertop unit by adding a set of 3'' polymer feet sold separately The shelves can also be adjusted in 1'' increments to eliminate wasted vertical space. This unit requires a 120V electric connection for operation and comes with a cord and plug.Overall Dimensions:Length: 48 3/4''Width: 17 3/4''Height: 17 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, Clear, 20 in L (30281SCLAR)
- AZAR DISPLAYS 4" Divider for Azar Displays Bin, PK12 (50DIV)
- WILTON Perma Pad w/Clip (2901310)
- YAKTEK Storage Tank Level Gauge (Levetator)
- METRO Rack, Drying , 34 Slots, Epoxy (TR2448XE)
- METRO Shelf Side/Back Ledge 4"H x 24"W, 2PK (L24N-4C)
- METRO Ind Wr ShlfPst, 62 1/2 x1 in, Splt Slv, PK4 (63P-4)
- METRO Shelf Divider 8"H x 18"W, 6PK (DD18C)
- METRO Holder, Label, 4", Metro Max Q For Intermetro - Part# Mq04Lh (MQ04LH)
- METRO Rack, Drying, 34 Slots, Epoxy For Intermetro - Part# Xtr2448Xe (XTR2448XE)
- DC CARGO E-Track Expandable Hanging Organizer Tall (ETHBO)
- Metro Shelving & Rack Accessories