No Product Image Available

Metro

Super Erecta Hot HS1448 14'' x 48'' Stainless Steel Heated Shelf - 120V 400W


product price: $1,081.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A great way to add a convenient heated storage and prep solution to a wide variety of operations this Metro Super Erecta Hot HS1448 14'' x 48'' stainless steel heated shelf offers the reliable performance you need and demand! Unlike wire shelving where small components may slip through the cracks or leaking packages may contaminate products on lower shelves this solid shelf allows you to confidently store products of any type and size. This shelf features an aluminum core that keeps finished plates fresh and warm for service or ingredients you need to keep warm while prepping. A thermostatic dial allows you to precisely choose your shelf temperature up to 200 degrees Fahrenheit and is easily turned on and off with a switch. Note that the minimum clearance from the bottom of the shelf to any combustible surface is 1 1/2'' and the recommended spacing between shelves is 5 3/4''.An excellent choice for everything from ingredient to service applications this shelf's solid flat surface also makes it extremely simple to clean. For durability and long-lasting performance it is made of 18 gauge type 304 galvanized steel. Plus the shelf features epoxy-coated corners to prevent accidents and injury when the shelf heat is turned on. When combined with additional shelves posts and accessories sold separately this Metro shelf can fit right in with any pre-existing Super Erecta shelf setup or work station. Alternatively this shelf can operate independently as a countertop unit by using the included 3'' polymer feet. The shelves can also be adjusted in 1'' increments to eliminate wasted vertical space. This unit requires a 120V electric connection for operation and comes with a cord and plug.Overall Dimensions:Length: 48''Width: 14''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.