No Product Image Available
Metro

Super Erecta EZHSE36W-KIT 24'' x 36'' Workstation


product price: $3,779.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Great for fast-paced food service operations staging dishes for presentation or holding finished dishes for dinner service the Metro Super Erecta EZHSE36W-KIT 24'' x 36'' workstation with stainless steel enclosed heated shelf is a great convenience to have on hand. This all-in-one station is equipped to help you complete and store orders in the most efficient way possible. The type 304 stainless steel construction makes cleaning a breeze ensuring the unit can be used to its fullest potential.This unit offers a 24'' stainless steel shelf that doubles as a workspace. The shelf can be used to prep and stage dishes or simply to store ingredients or equipment. Above the work shelf a 14'' aluminum core heated enclosed shelf and 14'' wire shelf provides storage for prep materials or meals that are ready to be served. The enclosed shelf features polycarbonate doors on both the front and the back of the shelf for easy access. The handles are made of polymer and feature Microban anti-microbial protection to prevent the transfer of germs and bacteria growth. A thermostatic dial allows you to precisely choose your shelf temperature up to 200 degrees Fahrenheit and is easily turned on and off with a switch. Note that the minimum clearance from the bottom of the shelf to any combustible surface is 1 1/2'' and the recommended spacing between shelves is 5 3/4''. The area under the worktop is completely open providing ample room for more storage bins or even another shelf or cart! This workstation is a great way to ensure your orders and clean-up process are moving as quickly as possible. Keep your order service running as efficiently as possible with this workstation! This unit requires a 120V electrical connection and comes with a cord and plug.Overall Dimensions:Length: 36''Width: 24''Height: 64''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.