No Product Image Available

Metro

Super Erecta EZHS60W-KIT 24'' x 60'' Workstation with Stainless Steel Heated Shelf - 120V 600W


product price: $2,473.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Great for fast-paced food service operations staging dishes for presentation or holding finished dishes for dinner service the Metro Super Erecta EZHS60W-KIT 24'' x 60'' workstation with stainless steel heated shelf is a great convenience to have on hand. This all-in-one station is equipped to help you complete and store orders in the most efficient way possible. The type 304 stainless steel construction makes cleaning a breeze ensuring the unit can be used to its fullest potential.This unit offers a 24'' stainless steel shelf that doubles as a workspace. The shelf can be used to prep and stage dishes or simply to store ingredients or equipment. Above the work shelf a 14'' aluminum core heated shelf and 14'' wire shelf provides storage for prep materials or meals that are ready to be served. A thermostatic dial allows you to precisely choose your shelf temperature up to 200 degrees Fahrenheit and is easily turned on and off with a switch. Note that the minimum clearance from the bottom of the shelf to any combustible surface is 1 1/2'' and the recommended spacing between shelves is 5 3/4''. The area under the worktop is completely open providing ample room for more storage bins or even another shelf or cart! This workstation is a great way to ensure your orders and clean-up process are moving as quickly as possible. Keep your order service running as efficiently as possible with this workstation! This unit requires a 120V electrical connection and comes with a cord and plug.Overall Dimensions:Length: 60''Width: 24''Height: 64''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.