Shop All Work & Cutting Station Tables
Metro
Super Erecta EZHS36W-KIT 24'' x 36'' Workstation with Stainless Steel Heated Shelf - 120V 400W
Mfr # 461EZHS36WRK
Zoro # G111635792
product price: $1,863.99
/ea
Free Shipping & Returns
$1,863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461EZHS36WRK
- Zoro # G111635792
- Country of Origin United States
- Category Work & Cutting Station Tables
Description
Great for fast-paced food service operations staging dishes for presentation or holding finished dishes for dinner service the Metro Super Erecta EZHS36W-KIT 24'' x 36'' workstation with stainless steel heated shelf is a great convenience to have on hand. This all-in-one station is equipped to help you complete and store orders in the most efficient way possible. The type 304 stainless steel construction makes cleaning a breeze ensuring the unit can be used to its fullest potential.This unit offers a 24'' stainless steel shelf that doubles as a workspace. The shelf can be used to prep and stage dishes or simply to store ingredients or equipment. Above the work shelf a 14'' aluminum core heated shelf and 14'' wire shelf provides storage for prep materials or meals that are ready to be served. A thermostatic dial allows you to precisely choose your shelf temperature up to 200 degrees Fahrenheit and is easily turned on and off with a switch. Note that the minimum clearance from the bottom of the shelf to any combustible surface is 1 1/2'' and the recommended spacing between shelves is 5 3/4''. The area under the worktop is completely open providing ample room for more storage bins or even another shelf or cart! This workstation is a great way to ensure your orders and clean-up process are moving as quickly as possible. Keep your order service running as efficiently as possible with this workstation! This unit requires a 120V electrical connection and comes with a cord and plug.Overall Dimensions:Length: 36''Width: 24''Height: 64''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Blower Motor 208-230V, 1/2-1/10Hp (00-358516-00002)
- TURBOCHEF Fuse, 20A, Atmr , Individual (100599)
- REYNOLDS Foil Roll, Aluminum, Heavy Duty, 500 ft, 12" (620)
- DIXIE ULTRA Tabletop Napkin Dispenser, 7.6" x 6.1" x 7.2", Black (54527A)
- FLASH FURNITURE Galvanized Under Shelf for 30 x 72 Work Tables (NH-GU-3072-GG)
- CHOICE 57-Piece Deluxe Butane Made-to-Order Omelet / Pasta Station Kit (424OMSTBDXKT)
- MODERN MARKETING Crosley Furniture Lafayette Natural Wood Top Kitchen Island In Black Finish (KF30001BBK)
- AMGOOD 30x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3024-2SH)
- AMGOOD 24x36 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2436-2SH)
- AMGOOD 30x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3030-2SH)
- AMGOOD 30x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3096-2SH)
- Metro Work & Cutting Station Tables