No Product Image Available
Metro

Super Erecta 24'' x 30'' Stainless Steel Takeout Station


product price: $2,589.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maximize your classroom storage space with this Jonti-Craft Baltic Birch 0418JC 48'' x 15'' 40'' wood classroom organizer with colored cubbie trays. This unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities! It features 20 compartments as well as 20 13 1/2'' x 8 5/8'' assorted color nontoxic impact-resistant plastic cubbie trays that can be used to store building blocks stuffed animals books toys and other educational materials. You can utilize the removable red- blue- yellow- green- and orange-colored trays to hold and organize supplies inside each cubbie create a color-coded system in your classroom or simply stack the trays to the side and use the cabinet on its own for visible storage. Above the compartments removable partitions hold papers or matching color folders supplies sold separately for students parents or teachers. The partitions are conveniently removable to create storage for bulkier items.Boasting a Jonti-Craft KYDZStrong design this organizer is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world - and features a dowel pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The wood features an ultra-durable KYDZTuff ultraviolet acrylic coating that withstands daily wear and tear resists yellowing over time and handles the toughest cleaning products including bleach and nail polish remover so that you can remove any permanent marker and other hard-to-clean spots with ease.Best of all this unit has top-of-the-line safety features so you can be sure your kids can play and learn in a safe environment! Its KYDZSafe rounded edges ensure all edges are rounded to a minimum of a 1'' radius to help prevent injuries and give you added piece of mind while its 15'' depth increases the unit's stability. Additionally the KYDZSafe kickplate adds to the overall safety and appearance of the unit as they keep small toes and fingers from being pinched while also keeping toys from getting lost underneath it. It also includes heavy-duty solid steel three-point connection MAXBrackets to reinforce the unit's corners for maximum stability and strength. It ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.