Shop All Warmers and Chillers
Metro
Super Erecta 24'' x 24'' Stainless Steel Countertop Shelf Warmer
Mfr # 461HS2424K1
Zoro # G911591212
product price: $964.99
/ea
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461HS2424K1
- Zoro # G911591212
- Country of Origin United States
- Category Warmers and Chillers
Description
A great way to add a convenient heated storage and prep solution to a wide variety of operations this Metro Super Erecta 24'' x 24'' stainless steel countertop shelf warmer offers the reliable performance you need and demand! Unlike wire shelving where small components may slip through the cracks or leaking packages may contaminate products on lower shelves this solid shelf allows you to confidently store products of any type and size. This shelf features an aluminum core that keeps finished plates fresh and warm for service or ingredients you need to keep warm while prepping. A thermostatic dial allows you to precisely choose your shelf temperature up to 200 degrees Fahrenheit and is easily turned on and off with a switch. Note that the minimum clearance from the bottom of the shelf to any combustible surface is 1 1/2'' and the recommended spacing between shelves is 5 3/4''.An excellent choice for everything from ingredient to service applications this shelf's solid flat surface also makes it extremely simple to clean. For durability and long-lasting performance it is made of 18 gauge type 304 galvanized steel. Plus the shelf features epoxy-coated corners to prevent accidents and injury when the shelf heat is turned on. This shelf operates independently as a countertop unit by using the 3'' polymer countertop converter feet. The shelf can also be adjusted in 1'' increments to eliminate wasted vertical space. This unit requires a 120V electric connection for operation and comes with a cord and plug.Kit Includes:- 1 Metro 3FHS-4PK 3'' polymer countertop converter feet for Super Erecta heated shelves - 4/pack- 1 Metro Super Erecta hot HS2424 24'' x 24'' stainless steel heated shelf - 120V 200WHeated Shelf Dimensions:Length: 24''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24x72 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2472-2SH)
- KINRO COMPOSITES Kinro W2754A LH-SPK ABS Bath Tub with Apron - 27 in. x 54 in., Left Hand, White (209712)
- HOBART Blower Wheel 9-7/8D X 2-5/8W 5/8 (00-415780-00003)
- DELFIELD Relay, Compressor - Overload (3516446)
- VOLLRATH Steak Weight, 9 In, Red Silicone Handle (50661)
- NEMCO Heater, Food - 120V 500W For - Part# 6150-24-120V (6150-24-120V)
- BIRD X Under Desk Warmer Stand - Warmer-METAL STAND FOR COZY LEGS (CLS)
- BLACK & DECKER Single Burner Range (SB1001B)
- EMPIRE Empire LR30 2 in. Log Riser for 30 in. Slope Glaze Burner (LR30)
- VOLLRATH Table Cover, Half-Size (75025)
- VOLLRATH Induction Rethermalizer, Silver, 11 qt. (74110110)
- Metro Warmers and Chillers