No Product Image Available
Metro

Super Erecta 21'' x 54'' x 74'' Gray Mobile Shelving Unit Kit


product price: $1,005.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create a sturdy and spacious shelving system that instantly increases your facility's storage capabilities with this Metro Super Erecta 21'' x 54'' x 74'' gray mobile shelving unit kit! This convenient easy-to-assemble kit includes five 21'' x 54'' x 74'' shelves and four 74'' SiteSelect posts. Perfect for damp environments such as walk-in freezers and refrigerators this shelving unit features a Metroseal 3 epoxy finish that provides antimicrobial protection to resist bacteria mold mildew and fungi that cause odors stains and degradation.This unit includes 2 5'' stem casters with brakes and 2 5'' standard casters offering easier cleaning and mobility. This added mobility is great for wiping down spills and messes behind shelves as well as moving your unit's location as needed. In addition an open wire design minimizes dust accumulation and provides increased visibility of the shelf's contents ensuring the unit is easy to keep clean and organized. Each shelf features integrated ribs that run from the front to the back for effortless sliding of items both on and off of the rack.Plus crystal clear engravings also make installing a full shelving unit easier than ever as they are grooved at 1'' increments numbered at 2'' increments and double grooved every 8'' to provide a visual guide for effortless positioning of the shelves. Tapered split sleeves are included for secure positive locks between each shelf. Each of these features combines to ensure the complete installation of this unit in just a few minutes without the use of any special tools. Each shelf boasts a 600 lb. weight capacity while the entire unit can accommodate up to 3000 lb. of evenly distributed contents.Kit Includes:- 2 5'' stem casters with a brake- 2 5'' stem casters- 5 21'' x 54'' Super Erecta shelves- 4 74'' SiteSelect postsOverall Dimensions:Length: 54''Width: 21''Height: 74''Capacity: 3000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.