Shop All Food Service Storage & Transportation
Metro
Super Erecta 14'' x 48'' Stainless Steel Takeout Station
Mfr # 461HS1448K23
Zoro # G511639567
product price: $2,426.99
/ea
Free Shipping & Returns
$2,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461HS1448K23
- Zoro # G511639567
- Country of Origin United States
- Category Food Service Storage & Transportation
Description
Keep early learning environments organized with this Jonti-Craft Baltic Birch 4025JC 60'' x 15'' x 35 1/2'' mobile 25-cubbie wood storage cabinet. This unit features 25 cubbies that store supplies student classwork toys and other educational materials to help keep your classroom neat and tidy. For extra versatility add Jonti-Craft tubs sold separately for a convenient way to transport supplies from the unit back to tables or play areas. Available in a variety of colors the tubs make it easy to create a color-coded system that meets your program's unique needs. Offering superior triangular strength its MAXBracket ball bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly reposition your cabinet without breaking a sweat. This unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities.Boasting a Jonti-Craft KYDZStrong design this storage cabinet is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world. It features KYDZStrong dowel-pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The KYDZSafe rounded edges make sure playtime and handling are safe - all edges are rounded to a minimum of a 1/2'' radius to help prevent injuries. Plus the environmentally friendly KYDZTuff UV acrylic coating is powerfully resistant to daily wear and tear. This kid-friendly finish is tough as the finish on bowling alley lanes resists yellowing over time and takes on cleaning products - including bleach and nail polish remover - with ease. A simple swipe removes permanent marker and other stubborn spots. In addition its KYDZSafe kickplate protects fingers and toes from getting pinched as well as prevent toys and other cherished items from falling underneath the cabinet. This unit ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 60''Depth: 15''Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Squeeze Bottle, Clear, 24 oz., PK12 (SB24C)
- SCOTSMAN Harvest Assist Kit (12306021)
- NABISCO Nabisco Toasted Wheat Thins Chips 1.75 oz., PK60 (00080)
- NUTRICHEF 12" Wok (NCS3PWOK)
- GLOBAL EQUIPMENT Nexel Wine Bottle Rack - 72 Bottle 36"W x 14"D x 74"H, Chrome (WS14368C)
- PROTECTIONPRO Bun Dough - Pan Aluminum Flat Dollies, 6 x 18 x 26 in. (PR116596)
- RUBBERMAID COMMERCIAL Insulated Bag, 19 3/4x 19 3/4 (FG9F3900RED)
- MRS. WAGES Pizza Mix 5 oz (W539-J4425)
- PREMIER 1-1/2 in. x 12 in. Hi-Way Dishwasher Tailpiece, Rough Brass (556008)
- ARAVEN INSULATED TRANSPORT CONTAINER GN1/1 BLACK (41500)
- R.W. ROGERS CO Hand Basket Set, Jumbo, Black (H2432010)
- Metro Food Service Storage & Transportation