Shop All Warmers and Chillers
Metro
Super Erecta 14'' x 48'' Stainless Steel Countertop Shelf Warmer
Mfr # 461HS1448K1
Zoro # G611591253
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461HS1448K1
- Zoro # G611591253
- Country of Origin United States
- Category Warmers and Chillers
Description
A great way to add a convenient heated storage and prep solution to a wide variety of operations this Metro Super Erecta 14'' x 48'' stainless steel countertop shelf warmer offers the reliable performance you need and demand! Unlike wire shelving where small components may slip through the cracks or leaking packages may contaminate products on lower shelves this solid shelf allows you to confidently store products of any type and size. This shelf features an aluminum core that keeps finished plates fresh and warm for service or ingredients you need to keep warm while prepping. A thermostatic dial allows you to precisely choose your shelf temperature up to 200 degrees Fahrenheit and is easily turned on and off with a switch. Note that the minimum clearance from the bottom of the shelf to any combustible surface is 1 1/2'' and the recommended spacing between shelves is 5 3/4''.An excellent choice for everything from ingredient to service applications this shelf's solid flat surface also makes it extremely simple to clean. For durability and long-lasting performance it is made of 18 gauge type 304 galvanized steel. Plus the shelf features epoxy-coated corners to prevent accidents and injury when the shelf heat is turned on. This shelf operates independently as a countertop unit by using the 3'' polymer countertop converter feet. The shelf can also be adjusted in 1'' increments to eliminate wasted vertical space. This unit requires a 120V electric connection for operation and comes with a cord and plug.Kit Includes:- 1 Metro 3FHS-4PK 3'' polymer countertop converter feet for Super Erecta heated shelves - 4/pack- 1 Metro Super Erecta hot 461HS1448 14'' x 48'' stainless steel heated shelf - 120V 400WHeated Shelf Dimensions:Length: 48''Width: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILES Filter, Charcoal, Assembly, Cf200/Wog20-Vh (31137)
- MONARCH SPECIALTIES Home Bar, Bar Table, Bar Height, Pub, 36" Rectangular, Small, Kitchen, Metal, Laminate, White (I 2376)
- WINCO 8 in Bamboo Skewer (WSK-08)
- HOBART Valve, Steam Safety - 3/4", 50 Psi (844492)
- VOLLRATH Half-Size Cover, Slotted (75220)
- VOLLRATH Steak Weight, 9 In, Red Silicone Handle (50661)
- NUTRICHEF Food Warming Tray / Buffet Server / Hot Plate Warmer (PKBFWM33.0)
- APW W3V W3V Countertop Warmer (54812)
- VOLLRATH Fourth-Size Cover, Solid (75140)
- HATCO Foodwarmer120V 500W 24" For - Part# Htgrah24-120V (HTGRAH24-120V)
- VOLLRATH Inset, 3.9 L (78174)
- Metro Warmers and Chillers