Shop All Food Service Storage & Transportation
Metro
Super Erecta 14'' x 48'' Stainless Steel Countertop 2-Shelf Heated Stainless Steel Takeout Stn
Mfr # 461HS1448K2
Zoro # G711639640
product price: $2,120.99
/ea
Free Shipping & Returns
$2,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461HS1448K2
- Zoro # G711639640
- Country of Origin United States
- Category Food Service Storage & Transportation
Description
A great way to add a convenient heated storage and prep solution to a wide variety of operations this Metro Super Erecta 14'' x 48'' 2-shelf heated stainless steel countertop takeout station offers the reliable performance you need and demand! Unlike wire shelving where small components may slip through the cracks or leaking packages may contaminate products on lower shelves these solid shelves allow you to confidently store products of any type and size. The shelves feature an aluminum core that keeps finished plates fresh and warm for service or ingredients you need to keep warm while prepping. A thermostatic dial allows you to precisely choose your shelf temperature up to 200 degrees Fahrenheit and is easily turned on and off with a switch. Note that the minimum clearance from the bottom of the shelves to any combustible surface is 1 1/2'' and the recommended spacing between shelves is 5 3/4''.An excellent choice for everything from ingredient to service applications the shelves' solid flat surfaces also make them extremely simple to clean. For durability and long-lasting performance they are made of 18 gauge type 304 galvanized steel. Plus the shelves feature black epoxy-coated corners to prevent accidents and injury when the heat is turned on. This unit also features 4 chrome posts that're fitted with adjustable leveling bolts so that you can easily compensate for uneven surfaces. A sleek chrome finish makes the posts perfect for dry storage areas while crystal clear engravings make installing a full shelving unit easier than ever. They're grooved at 1'' increments numbered at 2'' increments and double grooved every 8'' to provide you with a visual guide that makes positioning shelves a breeze. This unit requires a 120V electric connection for operation and comes with a cord and plug.Kit Includes:- 2 Metro Super Erecta hot HS1448 14'' x 48'' stainless steel heated shelf - 120V 400W- 4 Metro 27P stationary Super Erecta SiteSelect 27'' chrome postsHeated Shelf Dimensions:Length: 48''Width: 14''Chrome Post Dimensions:Height with leveling bolt: 27 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Indiana 15oz Stripe Mug (153-C15SM)
- CREATIVE CONVERTING Eucalyptus Banquet Plates, 10", 96PK (346142)
- MEGUIARS AUTOMOTIVE PIZAZZ CLEANER HOT RIMS/COOL CARE ALL WHEEL (G9524)
- FRYMASTER Armored Thermopile For - Part# 810-2033 (810-2033)
- INTERDESIGN SPICE ORGANIZER CLR 5""W (54930)
- WINHOLT EQUIPMENT Winholt Bakery Rack Cover, Clear Plastic, 3 Zippers (SRC-58/3Z)
- CAMBRO Food Transport Cart, Side-Load, Dark Brown (EAUPCS400131)
- HEATMAX HeatMax 161624 Hot Box 16 x 16 x 24 in. Portable Food And Pizza Hot Box (161624)
- FOCUS FOODSERVICE FocusFoodService FSEC184863 18 in. W x 48 in. L x 63 in. H Security Cage - Chrome (FSEC184863)
- NEW AGE Bun Pan Rack, Knock Down, 20 Pan Capacity (6301)
- NEW AGE Bun Pan Rack, Knock Down, 12 Pan Capacity (6303)
- Metro Food Service Storage & Transportation