No Product Image Available

Metro

Super Erecta 14'' x 30'' Stainless Steel 5-Shelf Heated Stainless Steel Takeout Station


product price: $4,426.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A great way to add a convenient heated storage and prep solution to a wide variety of operations this Metro Super Erecta 14'' x 30'' stainless steel heated takeout shelf station offers the reliable performance you need and demand! Unlike wire shelving where small components may slip through the cracks or leaking packages may contaminate products on lower shelves these solid shelves allow you to confidently store products of any type and size. The shelves feature an aluminum core that keeps finished plates fresh and warm for service or ingredients you need to keep warm while prepping. A thermostatic dial allows you to precisely choose your shelf temperature up to 200 degrees Fahrenheit and is easily turned on and off with a switch. Note that the minimum clearance from the bottom of the shelves to any combustible surface is 1 1/2'' and the recommended spacing between shelves is 5 3/4''.An excellent choice for everything from ingredient to service applications the shelves' solid flat surfaces also makes them extremely simple to clean. For durability and long-lasting performance they are made of 18 gauge type 304 galvanized steel. Plus the shelves feature black epoxy-coated corners to prevent accidents and injury when the heat is turned on. This unit also features 4 chrome posts that're fitted with adjustable leveling bolts so that you can easily compensate for uneven surfaces. A sleek chrome finish makes the posts perfect for dry storage areas while crystal clear engravings make installing a full shelving unit easier than ever. They're grooved at 1'' increments numbered at 2'' increments and double grooved every 8'' to provide you with a visual guide that makes positioning shelves a breeze. This unit requires a 120V electric connection for operation and comes with a cord and plug.Kit Includes:- 4 Metro 74P stationary Super Erecta SiteSelect 74'' chrome posts- 5 Metro Super Erecta hot HS1430 14'' x 30'' stainless steel heated shelves - 120V 200WHeated Shelf Dimensions:Length: 30''Width: 14''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.