Shop All Louvered Panels & Racks
Metro
Steel Louvered Shelf, 48 in W x 18 in D x 1 1/2 in H, Silver
Mfr # 1848LG
Zoro # G8671144
product price: $114.00
/ea
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Width 48 in
- Overall Depth 18 in
- Shelving Style Solid
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1848LG
- Zoro # G8671144
- Country of Origin United States
- Category Louvered Panels & Racks
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Depth | 18" |
Width | 48 in |
Lip Height | 1/8 in |
Description
Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 18 in, Overall Height 1 1/2 in, Overall Width 48 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Table, Galv Legs/Shelf, Budget, 30"Wx72"L (T3072B)
- TRITON PRODUCTS 2 In. Single Rod Straight Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71220)
- DURHAM MFG Durham Slide Rack 303-95 - For Large Compartment Storage Boxes - Fits Four Boxes (303-95)
- ZORO SELECT Drum Faucet, Brass Plated Zinc (DFT-AS-SC)
- DURHAM MFG Louvered Panel Stand, Double, 34-1/2"x68" (LPRDS-34.5X68-95)
- QUANTUM STORAGE SYSTEMS Steel Flat Shelf, 36 in W x 18 in D x Gray (SLP-1836)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 20 in H, Gray (QLP-4819)
- AKRO-MILS Steel Louvered Floor Rack, 36 in W x 13 1/2 in D x 66 in H, Gray (30661)
- GLOBAL EQUIPMENT Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4 (550150)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32RD)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 27 in W x 1/4 in D x 21 in H, Gray (QLP-2721)
- Metro Bin Racks