Shop All Louvered Panels & Racks
Metro
Steel Louvered Shelf, 48 in W x 14 in D x 1 1/2 in H, Silver
Mfr # 1448LG-4
Zoro # G8668037
product price: $424.00
/pk 4, $106.00/ea
Free Shipping & Returns
$424.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Width 48 in
- Overall Depth 14 in
- Shelving Style Solid
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1448LG-4
- Zoro # G8668037
- Country of Origin United States
- Category Louvered Panels & Racks
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 48 in |
Overall Depth | 14 in |
Depth | 14" |
Lip Height | 1/8 in |
Width | 48 in |
Description
Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 14 in, Overall Height 1 1/2 in, Overall Width 48 in, 800 lb Load Capacity, (16) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Tubular Spark-Plug Wrench, 13/16" (009550021)
- RENFROE Drum Lifter, 3000lb., WLL, 22.5" dia. (300S-01.50-A)
- SIMPSON STRONG-TIE Adj Post Cap Ac6Z (AC6Z)
- 80/20 Leveling Caster, 1000 lb. (2716)
- GLOBAL INDUSTRIAL Steel 36 in W x 7/1/2002 D x 19 in H, Gray (550200BL)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x64" (LPW-34.5X64-95)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-230-18CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 12 in H, Gray (QLP-3612)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-230-18BL)
- BOTT LTD Bott - Freestanding Toolboard, Single-Sided Louvered Panel, 20"W, 4 Panel, Starter (798852)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36" W x 1/4" D x 19" H, Oyster White (QLP-3619HC-220-32CL)
- Metro Bin Racks