Shop All Louvered Panels & Racks
Metro
Steel Louvered Shelf, 36 in W x 24 in D x 1 1/2 in H, Silver
Mfr # 2436LG
Zoro # G8671241
product price: $119.00
/ea
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Width 36 in
- Overall Depth 24 in
- Shelving Style Solid
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2436LG
- Zoro # G8671241
- Country of Origin United States
- Category Louvered Panels & Racks
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Width | 36 in |
Depth | 24" |
Lip Height | 1/8 in |
Description
Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 36 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Large, 20 opening, compartment box for small parts storage, Individual (111-95-RSC-IND)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4513-18HG)
- ECONOCO 2'x7' Black Portable Grid Panel, Pack Of 3 (B2X7)
- 80/20 Square Tri Corner 15 S (4442)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-230-18CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, White (QLP-1819HC-220-16CL)
- LITTLE GIANT Louvered Panel, For IF-2436-5PYTL (IF-LP-36)
- DURHAM MFG Louvered Panel, Wall Mount, 23"x20" (LPW-46X20-95)
- QUANTUM STORAGE SYSTEMS Steel Slanted Shelf, 36 in W x 18 in D x Gray (SLP-A1836)
- QUANTUM STORAGE SYSTEMS Steel Louvered Floor Rack, 36 in W x 25 in D x 66 in H, Gray (QDS-3666H)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24YL)
- Metro Bin Racks