Shop All Louvered Panels & Racks
Metro
Steel Louvered Shelf, 24 in W x 18 in D x 1 1/2 in H, Silver
Mfr # 1824LG
Zoro # G8671101
product price: $97.50
/ea
Free Shipping & Returns
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Width 24 in
- Overall Depth 18 in
- Shelving Style Solid
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1824LG
- Zoro # G8671101
- Country of Origin United States
- Category Louvered Panels & Racks
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 24 in |
Overall Depth | 18 in |
Lip Height | 1/8 in |
Depth | 18" |
Width | 24 in |
Description
Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 18 in, Overall Height 1 1/2 in, Overall Width 24 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Round Tubing 96"L, 17 ga., Chrome, 5PK (RU8)
- 80/20 Extrusion, T-Slotted, 15S, 72 In L, 1.5 In W (1515-72)
- GLOBAL EQUIPMENT Louvered Bench Rack 36"W x 20"H - 18 of Blue Premium Stacking Bins (550154BL)
- KRUEGER Therma Level Gauge, Tank 22" D, 2" NPT (H-2-22)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24RD)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24BL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1 in D x 61 in H, Gray (QLP-3661-230-60CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 12 in H, Gray (QLP-3612)
- AKRO-MILS Steel Louvered Floor Rack, 36 in W x 17 in D x 75 in H, Gray (30651240SC)
- GLOBAL INDUSTRIAL Steel 36 in W x 7/1/2002 D x 19 in H, Gray (550200BL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray (QBR-3619-220-32CL)
- Metro Bin Racks