Shop All Wire Cart Accessories
Metro
Stationary Shelf, 21x39, Wire
Mfr # SXRDWQ-KD
Zoro # G2306626
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 39 in
- Overall Depth 21 in
- Material Steel
- Depth 21-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXRDWQ-KD
- Zoro # G2306626
- Country of Origin United States
- Category Wire Cart Accessories
Dimensions
Overall Width | 39 in |
Overall Depth | 21 in |
Depth | 21-9/16 in |
Width | 39-1/2" |
Lip Height | 1/4 in |
Details
Item - Wire Shelves | Wire Shelf |
Item | Wire Shelf |
Wire Shelving Material | Steel |
Material | Steel |
Color | Silver |
Wire Shelving Finish | Chrome Plated |
Load Capacity | 300 lb |
Shelf Capacity | 300 lb |
Wire Shelf Adjustment Type | Mounting Clip |
Number of Shelves | 1 |
Finish | Chrome |
For Use With | Metro Open Starsys System |
Adjustment Type | Split Sleeve |
Mounting Hardware Required | Yes |
NSF Certified | No |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 21 in, Overall Width 39 in, Load Capacity 300 lb, Lip Height 1/4 in, No NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIPPO HOPPER HD Hopper, 2 yd., 6500 lb., Gray (HH32HD)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 1 in W, Polyester, Silver (EE2801TFX18)
- KINGCORD 5/8 in. x 200 ft. Red Solid Braid Polypropylene Derby Rope (302641TV)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36608PHBK)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- Metro Wire Cart Accessories