Shop All Wire Shelf Posts
Metro
Stationary Post, 1"W x 34-1/2"H, Chrome
Mfr # 33PQ-4
Zoro # G9051752
product price: $82.00
/pk 4, $20.50/ea
Free Shipping & Returns
$82.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Includes Leveling Feet Yes
- Height 34-1/2"
- Overall Height 34 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 33PQ-4
- Zoro # G9051752
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Width | 1" |
Height | 34-1/2" |
Overall Height | 34 1/2 in |
Overall Width | 1 in |
Post Height | 34 3/8 in |
Post Width | 1 in |
Overall HxW | 34 1/2 in x 1 in |
Description
Wire Shelf Post, Color Silver, Finish Chrome, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 34 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS QUS221 Plastic Storage Bin, 6 in x 9-1/4 in x 5 in, Red (QUS221RD)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-4S-95)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H081/415)
- FAZTEK Joining Plate (15JP4507)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Post Clamp, Silver (9994Z)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- ZORO SELECT Shelf Post 63"H, Chrome, 2PK (5GTD2)
- Metro Wire Shelf Posts