Shop All Shelving & Rack Accessories
Metro
Starter Shelf Post 86", Stainless Steel, 4PK
Mfr # 86PS -4
Zoro # G6990051
product price: $288.00
/pk 4, $72.00/ea
Free Shipping & Returns
$288.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Material Stainless Steel
- Wire Shelving Finish Stainless Steel
- Leveling Feet Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 86PS -4
- Zoro # G6990051
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 86 in |
Post Height | 86 1/2 in |
Overall Width | 1 in |
Post Width | 1 in |
Height | 86" |
Overall HxW | 86 in x 1 in |
Description
Wire Shelf Post, Color Silver, Finish Stainless Steel, Material Stainless Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 86 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Harsh, Wet Recommended Environments, Resistance Properties Corrosion-Resistant, Mobility Stationary, Includes Leveling Feet Yes, Standards NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK DIAMOND ECO SOLUTIONS Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black (1095-BD)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 60 in W, 34 in Height (WWC-3060-HD)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 6 in H, 17 7/8 in L, Clear (QSB203CL)
- 80/20 Econ T-Slot Cover 45 Series - Black 2M (14107)
- METRO Metro Casters for Wire Shelving - Polyurethane - Rigid with Bumper (5419002 POLYURETHN)
- METRO Shelf Side/Back Ledge 4"H x 30"W, 2PK (L30N-4C)
- METRO Caster, Stem , 5" Poly, Swivel (5PCX)
- METRO Wire Shelf Post 33"H, Steel (MX33UP)
- METRO Utility Hook, Snap On, Chrome, 8 In, Ea (HK26C)
- METRO Shelf Divider 36"W x 8"H, Steel (DD36C)
- TECHNIBILT SHELVING SYSTEMS Screen Clips, 1"x1 (SSCLIPS)
- Metro Shelving & Rack Accessories