Shop All Shelving & Rack Accessories
Metro
Starter Shelf Post 74", Green, 4PK
Mfr # 74PK3-4
Zoro # G5203107
product price: $92.00
/pk 4, $23.00/ea
Free Shipping & Returns
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Green
- Material Steel
- Wire Shelving Finish Epoxy
- Leveling Feet Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 74PK3-4
- Zoro # G5203107
- Country of Origin Multiple
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 75 in |
Post Height | 74 1/2 in |
Overall Width | 1 in |
Height | 74" |
Post Width | 1 in |
Overall HxW | 75 in x 1 in |
Description
Wire Shelf Post, Color Green, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 75 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Wet Recommended Environments, Resistance Properties Antimicrobial, Corrosion-Resistant, Mobility Stationary, Includes Leveling Feet Yes, Standards NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE JAY Blue Jay BJ100146 30 in. Get Your Shoe On Metal Shoe Horn (BJ100146)
- LEWISBINS Red Plastic Lid (CSN2012-1 RED)
- ZORO SELECT Head Cap Seal, Round, 2 In, PK10 (GTC20B)
- METABO HPT FRAMING NL STRP 2""1000PK (20171SHPT)
- METRO Shelf Side/Back Ledge 4"H x 48"W, 2PK (L48N-4C)
- METRO Holder, Label, 4", Metro Max Q For Intermetro - Part# Mq04Lh (MQ04LH)
- METRO Shelf Split Sleeve, Aluminum, 4PK (9986Z)
- METRO Post, Caster , 74", Chrome Pltd (74UP)
- METRO Split Sleeves, Plastic, PK4 (9985-ESD)
- METRO Hook, "S" , New Metromax I & Q (M9995)
- LOWELL Vertical Wall Bracket (CLH-VWB)
- Metro Shelving & Rack Accessories