Shop All Shelving & Rack Accessories
Metro
Starter Shelf Post 63"H, SS, 4PK
Mfr # 63PS-4
Zoro # G7528972
product price: $224.00
/pk 4, $56.00/ea
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Material Stainless Steel
- Wire Shelving Finish Stainless Steel
- Leveling Feet Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 63PS-4
- Zoro # G7528972
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 63 in |
Post Height | 62 7/16 in |
Overall Width | 1 in |
Height | 63" |
Post Width | 1 in |
Overall HxW | 63 in x 1 in |
Description
Wire Shelf Post, Color Silver, Finish Stainless Steel, Material Stainless Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 63 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Harsh, Wet Recommended Environments, Resistance Properties Corrosion-Resistant, Mobility Stationary, Includes Leveling Feet Yes, Standards NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Black (QSB109BR)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Yellow (30178YELLO)
- REV-A-SHELF Rev-A-Shelf Closet Shoe Rail for Custom Closet Systems 1 pack (CSR-23CR-10)
- QUANTUM STORAGE SYSTEMS Steel Bin Mounting Hardware Silver (QDS300)
- METRO Metro Casters for Wire Shelving - Polyurethane - Rigid with Bumper (5419002 POLYURETHN)
- METRO Shelf Side/Back Ledge 4"H x 48"W, 2PK (L48N-4C)
- METRO Shelf Back Ledge, 2 H x 48 in. W, PK2 (MQL48-2S)
- METRO Starter Shelf Post 86", Chrome, 4PK (86P-4)
- METRO Wire Shelf Post 63"H, Polymer (MX63UP)
- METRO Foot, Post Leveling , Metro Max (RPM3FOOT)
- GLOBAL INDUSTRIAL Steel Deck Support 36, 3PK (23CP36D3)
- Metro Shelving & Rack Accessories