Shop All Shelving & Rack Accessories
Metro
Starter Shelf Post 63"H, Green, 4PK
Mfr # 63PK3-4
Zoro # G7598044
product price: $84.00
/pk 4, $21.00/ea
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Green
- Material Steel
- Wire Shelving Finish Epoxy
- Leveling Feet Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 63PK3-4
- Zoro # G7598044
- Country of Origin Multiple
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 62 1/2 in |
Post Height | 62 7/16 in |
Overall Width | 1 in |
Height | 63" |
Post Width | 1 in |
Overall HxW | 62 1/2 in x 1 in |
Description
Wire Shelf Post, Color Green, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 62 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Wet Recommended Environments, Resistance Properties Antimicrobial, Corrosion-Resistant, Mobility Stationary, Includes Leveling Feet Yes, Standards NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD Tray Pegboard Parts (PT16)
- RUBBERMAID .625 in. H X 36 in. W X 10 in. D White Wood Shelf Board (FG4B2500WHT)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 3 Shelves, Gray (354-95)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- METRO Caster, Stem , 5" Poly, Swivel (5PCX)
- METRO Shelf Divider 8"H x 18"W, 6PK (DD18C)
- METRO Hook, Steel, Silver, 3-1/2 x 1-1/4 (HK23C)
- METRO Starter Shelf Post 86", Chrome, 4PK (86P-4)
- METRO Wire Shelf Post 27"H, Steel Black (27UPBL)
- METRO Shelf Post, 63 H x 1 in. W, Tan, PK4 (MQ63PE)
- TECHNIBILT SHELVING SYSTEMS Screen Clips, 1"x1 (SSCLIPS)
- Metro Shelving & Rack Accessories